ABB 1 inch x 1/2 inch Print Area, 1x1-1/2 inch Marker Size E-Z-Code Dot-Matrix Printable Markers
Description
EZ WES1112 SELF-LAM MARKER
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Printable Marker | Type | Dot-Matrix |
Background Color | White | Cable Size | 8 mm |
Material | 1 mil Polyester | Marker Height | 1 in |
Marker Width | 1-1/2 in | Adhesive Type | Pressure Sensitive |
UPC | 786210782102 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 100 - UNIT = 100 | 750 - UNIT - 750 | 9600 - UNIT = 9600 |