Abbotsford
tabsmo2564x

ABB SMO256-4-X E-Z-Code® Oval Sleeve Marker for Large Cables, PVC, Yellow "X"

Price $30.3240 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMO256-4-X

Description

E-Z-CODEĀ® SMO series sleeve marker - The SMO type is a combination marker for cable and pipe marking. Installed quickly onto SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Roller Shape, Type O
Legend X Legend Color Black
Background Color Yellow Cable Size 10-6 AWG
Material Vinyl Marker Width 4.3 mm
Packaging Quantity 500/Card UPC 786209905536

Packages

1 - UNIT - 1 25 - UNIT = 25