W H BRADY 0.750 inch x 0.500 inch TLS 2200/TLS PC Link Label, White
Description
Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.
Specifications
Brand Name | Brady | Sub Brand | BMP®71, TLS 2200® |
Type | Label | Material | Vinyl |
Color | Clear/White | Width | 0.5 in |
Thickness | 0.004 in | Adhesive Type | Permanent Acrylic |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | Application | Cable & Wire Marking; Panel Labeling |
UPC | 662820183464 |
Packages
1 - UNIT - 1 |