![mmmsdr6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11593187.jpg?preset=medium)
3M CANADA SDR-6 ScotchCode™ Wire Marker Tape Refill Roll: Number - 6
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Refill | Type | Pre-Printed, Numbers |
Length | 2.4 m | Width | 5.46 mm |
Material | Plastic | Legend | 6 |
Background Color | White | Adhesive Type | Pressure Sensitive Adhesive |
Application | Marking Wire And Cable | UPC | 054007093756 |
Packages
10 - UNIT - (10) |