3M CANADA SDR-A ScotchCode™ STD Tape Dispenser SDR Wire Marking Tape
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Refill | Type | Pre-Printed, Letter |
Length | 2.4 m | Width | 5.46 mm |
Material | Plastic | Legend | A |
Background Color | White | Adhesive Type | Pressure Sensitive Adhesive |
Application | Marking Wire And Cable | UPC | 054007093886 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |