![mmmsdrc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525546521.jpg?preset=medium)
ScotchCode„¢ Wire Marker Tape Refill Roll: Letter - C
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Refill | Type | Pre-Printed, Letter |
Width | 5.46 mm | Material | Plastic |
Legend | C | Background Color | White |
Adhesive Type | Pressure Sensitive Adhesive | Application | Marking Wire And Cable |
UPC | 054007093909 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |