3M CANADA SDR-K ScotchCode™ Wire Marker Tape Refill Roll: Letter - K
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Refill | Type | Pre-Printed |
Width | 5.46 mm | Material | Plastic |
Legend | K | Background Color | White |
Application | Marking Wire And Cable | UPC | 054007093985 |
Packages
10 - UNIT - (10) |