ScotchCode„¢ Wire Marker Tape Refill Roll: Letter - Q
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Refill | Type | Pre-Printed, Letter |
Length | 2.4 m | Width | 5.46 mm |
Material | Polyester | Legend | Q |
Legend Color | White | Adhesive Type | Pressure Sensitive Adhesive |
UPC | 054007094081 |
Packages
10 - UNIT - (10) |