![panplf1mc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266608774.jpg?preset=medium)
PANDUIT 0.31 inch x 0.75 inch Pan-Ty Flag Tie - Miniature Cross Section, Natural
Description
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, standard package.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Marker Tie | Type | Flag Style |
Length | 4.3 in | Width | 0.098 in |
Thickness | 0.045 in | Bundle Diameter | 22 mm |
Locking Type | Lock | Tensile Strength | 80 lb |
Material | Nylon 6/6 | Color | Natural |
Temperature Rating | -70 to 185 °F | Environmental Conditions | Indoor Use |
Packaging Quantity | 100/Pack, 1000/Carton | Standards | UL Listed #E56854, 62275 |
Application | General | UPC | 074983553099 |
Packages
100 - UNIT - 100 | 1000 - UNIT - (1000) |