Abbotsford
tabsmkh100

ABB SMKH-10-0 E-Z-Code® SMKH 10 Character Wire Marker Holder, Black, 100 per Bag

Price $29.3797 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMKH10-0

Description

The E-Z-Code® “short” cable tag holders can hold up to 10 characters in one bag (100 pieces).

Specifications

Brand Name ABB Sub Brand EZ Code®
Type Markers Material Vinyl
Color Black Application Install on holders. Holder fastens with cable ties around cable or pipe.
UPC 786209915320

Packages

1 - UNIT - 1 75 - UNIT = 75
Customers who bought this item also bought