Abbotsford
bram2501342

W H BRADY M-250-1-342 BMP51/BMP53 Label Maker Cartridge

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M-250-1-342

Description

Bmp51/bmp53 Label Maker Cartridge


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Legend Color Black Cable Size 16-8 AWG
Material B-342 Heat Shrink Polyolefin Temperature Rating -94 to 267 °F
For Use With BMP, BMP 53 Thermal Transfer Label Maker Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed
Application For Cable and Wire Marking, Panel Labeling UPC 754473082925

Packages

1 - UNIT - 1