Abbotsford
brawms111319

W H BRADY WMS-111-319 0.35"x1" I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus Printer BradySleeve® Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:WMS-111-319

Description

BradySleeve™ Non-Shrink Wire Marker Sleeves for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.

Specifications

Brand Name Brady Sub Brand BradyMarker™
Item Name Wire Marker Type Non-Shrinking, Chemical, Corrosion, Humidity, Smear, UV, Weather Resistant, Single-Side Printable
Background Color Matte White Cable Size 0.075 - 0.13 in
Material B-319 Non-Shrinking Polyolefin Number of Markers 1
Marker Height 0.35 in Marker Width 1 in
Temperature Rating -85 to 266 °F For Use With BradyMarker® XC Plus, I.D. Pro® Plus Mobile Dot Matrix Label Printer and LS2000 Dot Matrix Labeling System, R2000, R5000 Series Ribbon
Packaging Quantity 500/Roll Standards ASTM D 638, ASTM D 1000, ASTM G 155, MIL-M-81531, MIL-STD-202
Application For Cable and Wire Marking and Panel Labeling UPC 662820325826

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok