Abbotsford
brar6002

W H BRADY R6002 6000 Series Thermal Transfer Printer Ribbon, Black

Price $258.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:R6002

Description

6000 Series Thermal Transfer Printer Ribbon. High density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.


One-color ribbon for printing a single color onto a label

R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material

Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®

Combine Brady label materials with their recommended ribbon series for superior legend performance

Specifications

Brand Name Brady Item Name Printer Ribbon
Type Open Core Length 984 ft
Width 3.27 in Color Black
Series R6000 For Use With Thermal Transfer Printers
UPC 662820557531

Packages

1 - UNIT - 1