PANDUIT 1 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Brown
Description
Thin wall heat shrink, 1" (25.4mm) diameter, brown cross-linked polyolefin, 5 pc. package quantity.Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Item Name | Compression Sleeve | Type | Heat Shrink |
Material | Polyolefin | Temperature Rating | -55 to 135 °C |
Color | Brown | Standards | UL Listed, CSA Approved, MIL SPEC Approved |
Application | Dry Location Applications | UPC | 074983525478 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |