PANDUIT 100 ft x 0.12 inch HSTT Thin Wall Heat Shrink, Clear
Description
Thin wall heat shrink, .12" (3.2mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel. Applications include insulating, protecting, and color coding wires and cables.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Item Name | Compression Sleeve | Type | Heat Shrink |
Material | Polyolefin | Temperature Rating | -55 to 135 °C |
Color | Colorless | Standards | No |
Application | Dry Location Applications | UPC | 074983747177 |
Packages
1 - UNIT - 1 |