![burbs14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148807634.jpg?preset=medium)
BURNDY BS14 16-14AWG Burndy VINYLINK Series Butt-Splice Vinyl, Blue
Description
Butt splice is manufactured from seamless electrolytic copper tubing. It provide maximum conductivity and tensile strength, in a high quality design with NO seams to split. Electro-tin plated which provide durable long lasting resistance to corrosion. Polyvinylchloride insulated. Economical, providing high dielectric values and cable insulation support.
Specifications
Brand Name | Burndy | Sub Brand | Vinylink™ |
Item Name | Butt Splice Connector | Type | Insulated |
Conductor Type | CU C Str-Size | Conductor Size | 16-14 AWG |
Length | 1 in | Material | Copper, PVC |
Connector Type | Compression | Voltage Rating | 600 V |
Temperature Rating | 105 °C | Specifications | 1/4 in Strip Length |
Finish | Electro Tin-Plated | Color | Black |
Standards | UL 467 Listed | Application | For Accommodating a Broad Range of 600 V Cables |
UPC | 781810805688 |
Packages
1000 - UNIT - (1000) |