Abbotsford
burbs16

BURNDY BS16 22-16AWG Burndy VINYLINK Series Butt-Splice Vinyl, Red

Price $0.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BS16
Documents Documents

Description

Butt splice is manufactured from seamless electrolytic copper tubing. It provide maximum conductivity and tensile strength, in a high quality design with NO seams to split. Electro-tin plated which provide durable long lasting resistance to corrosion. Polyvinylchloride insulated. Economical, providing high dielectric values and cable insulation support.

Specifications

Brand Name Burndy Sub Brand Vinylink™
Item Name Butt Splice Connector Type Insulated
Conductor Type CU C Str-Size Conductor Size 22-16 AWG
Length 1 in Material Copper, PVC
Connector Type Compression Voltage Rating 600 V
Temperature Rating 105 °C Specifications 1/4 in Strip Length
Finish Electro Tin-Plated Color Black
Standards UL 467 Listed Application For Accommodating a Broad Range of 600 V Cables
UPC 781810805169

Packages

1000 - UNIT - (1000)