![mmmur2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76235051.jpg?preset=medium)
3M CANADA UR2-CONNECTOR 26-19 AWG 2 or 3 Conductors 3M™ UR2-BOX Scotchlok™ Gel Filled IDC Butt Connector, Red
Description
3M™ Scotchlok™ IDC butt connector UR2. The UR2, solvent resistant connectors, accept two or three solid copper conductors that can be of different wire gauges, for butt splicing. The UR2 connectors are filled with a sealant to provide moisture resistance. The UR2 connector is available in a dry version, UR2-D connector. RUS listed.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Butt Splice Connector | Type | Gel Filled |
Conductor Type | Solid Copper | Conductor Size | 26-19 AWG |
Material | Polypropylene | Voltage Rating | 24 V |
Temperature Rating | -40 to 140 °F | Specifications | 3-Port |
Color | Red | Dimensions | 0.082 in OD |
Standards | cRUus Listed, RUS Accepted | Application | For General Splicing or Tapping in Load Coils |
UPC | 051115262012 |
Packages
1 - UNIT - 1 |