![marmtv18bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328160482.jpg?preset=medium)
ABB MTV18-BS 22-16AWG Marrette® Vinyl Butt Splice
Description
Butt splice.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 22-16 AWG | Type | Vinyl Insulated Butt Splice |
Insulating Material | PVC | Connection Type | Parallel |
Color | Red | UPC | 067396012185 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |