
PANDUIT BSV10X-E 12-10 AWG Vinyl Insulated Butt Splice (20/Pack), Yellow
Description
Butt Splice, 12 – 10 AWG, vinyl insulated, convenience package.FEATURES:• Expanded wire entry designed to accommodate wire with a larger insulation thickness • Designed to splice two solid or stranded wires together to repair or lengthen wires • Internal wire stop assures proper length of insertion into terminal barrel
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Butt Splice Connector | Size | 12 - 10 |
Voltage Rating | 600 V | Conductor Size | 12-10 AWG Expanded |
Overall Length | 1.18 in | Type | Loose Piece, Short Sleeve |
Barrel Type | Brazed Seam | Contact Material | Copper |
Insulating Material | PVC | Connection Type | Parallel |
Color | Yellow | Finish | Tin Plated |
Temperature Rating | 221 °F | Standards | UL Listed, CSA C22.2 No 65 |
UPC | 074983341863 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |