Abbotsford
tab2rbb

ABB Sta-Kon Insulated Nylon Aircraft Splice Connector, Blue

Price $6.3569 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2RBB

Description

Butt splice, nylon-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 16-14 AWG Type Aircraft
Contact Material Copper Insulating Material Nylon
Color Blue Finish Electro-Tin Plated
Temperature Rating 105 °C Standards UL File Number E9809 Listed, MIL-T-7928
UPC 786210800219

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok