
ABB 2RC10X Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, Yellow
Description
Butt splice, vinyl-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Type | Expanded |
Contact Material | Copper | Insulating Material | PVC |
Color | Yellow | Finish | Electro-Tin Plated |
Temperature Rating | 105 °C | Standards | UL File Number E9809 |
UPC | 786210807218 |
Packages
50 - UNIT = (50) | 250 - UNIT = 250 |