
ABB 2RD8 Sta-Kon® Insulated Nylon Butt Splice Connector, Red
Description
STA-KON® butt splice made of copper with nylon insulated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Type | Expanded |
Conductor Size | 8 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 105 °C |
Finish | Electro-Tin Plated | Color | Red |
Standards | UL File Number E9809 Listed, MIL-T-7928 | UPC | 786210894652 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 6300 - UNIT = 63000 |