Abbotsford
tab2rzz

ABB Sta-Kon Insulated Nylon Aircraft Splice Connector, Yellow

Price $12.3584 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2RZZ
Documents Documents

Description

STA-KONĀ® Non-insulated metallic butt splice.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Type Standard Version, Short Sleeve, Parallel, Aircraft
Conductor Size 26-22 AWG Length 1.22 in
Material Copper, PA Insulation Voltage Rating 600 V
Temperature Rating 105 °C Finish Tin Plated
Color Yellow Standards UL E9809, Meet or Exceed the Requirements of MIL-T-7928
UPC 786210800240

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok