ABB 1.19 inch Sta-Kon Insulated Nylon Butt Splice Connector, Red
Description
STA-KONĀ® Nylon insulated butt splice made of copper.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 22-18 AWG | Type | Short Sleeve |
Series/Model | UL Model | Contact Material | Copper |
Insulating Material | Nylon | Connection Type | Parallel |
Color | Red | Finish | Electro-Tin Plated |
Temperature Rating | 105 °C | Standards | UL File Number E9809 |
UPC | 786210817941 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10,000 |