Abbotsford
tabrbb217

ABB RBB217 Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, 16-14AWG, Blue

Price $0.3037 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RBB217

Description

Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .23 Inches, Maximum Insulation Diameter .180, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 16-14 AWG Type Expanded
Series/Model UL Model Contact Material Copper
Insulating Material PVC Color Blue
Finish Electro-Tin Plated Temperature Rating 105 °C
Standards UL File Number E9809 UPC 786210819549

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000