
ABB RCC217 Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, 12-10AWG, 1000/Pack, Yellow
Description
Butt splice, vinyl-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Type | Vinyl Insulated Butt Splice |
Conductor Size | 12-10 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 105 °C |
Finish | Electro-Tin Plated | Color | Yellow |
Standards | UL File Number E9809 | UPC | 786210820538 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |