
ABB 1.69 inch Sta-Kon Insulated Nylon Butt Splice Connector, Red
Description
STA-KON® Nylon insulated butt splice made of copper.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Partially Insulated Butt Splice Connector | Type | Short Sleeve |
Conductor Size | 8 AWG | Length | 1.85 in |
Material | Copper, Nylon Insulation | Connector Type | Parallel |
Voltage Rating | 600 V | Temperature Rating | 105 °C |
Finish | Tin Plated | Color | Red |
Standards | UL E9809, MIL-T-7928 Meet or Exceed the Requirements | UPC | 786210894492 |
Packages
1 - UNIT - 1 | 200 - UNIT = (200) | 2000 - UNIT = 2000 | 1080 - UNIT = 108000 |