ABB Sta-Kon Insulated Nylon Aircraft Splice Connector, Yellow
Description
STA-KONĀ® Non-insulated metallic butt splice.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Type | Standard Version, Short Sleeve, Parallel, Aircraft |
Conductor Size | 26-22 AWG | Length | 1.22 in |
Material | Copper, PA Insulation | Voltage Rating | 600 V |
Temperature Rating | 105 °C | Finish | Tin Plated |
Color | Yellow | Standards | UL E9809, Meet or Exceed the Requirements of MIL-T-7928 |
UPC | 786210800240 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |