![burys44a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799359.jpg?preset=medium)
BURNDY YS44A1 1000kcmil Burndy HYLINK™ Aluminum Butt Splice, Brown
Description
Aluminum Compression Splice, 1000 kcmil, 5.94" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice | Type | YS-A, Standard Barrel |
Conductor Size | 1000 kcmil | Length | 5.94 in |
Material | Aluminum | Voltage Rating | 35000 V |
Temperature Rating | 90 °C | Finish | Electro Tin Plated |
Color | Black | Standards | UL 486A-486B Listed |
Application | For Use on All Combinations of Aluminum-to-Aluminum, Aluminum-to-Copper and Copper-to-Copper Conductor Combinations | UPC | 781810766255 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 3 - UNIT - 3 |