
BURNDY YS1C 1AWG Burndy HYLINK™ Splice Compression Copper, Green
Description
Copper Compression Splice, 1 AWG, 2.06" Splice Length, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Splice | Type | YS, Long Barrel |
Conductor Type | Copper | Conductor Size | 1 AWG Stranded |
Die Code | 11 or 375 | Length | 3.07 in |
Material | Copper | Voltage Rating | 600 - 35000 V |
Temperature Rating | 90 °C | Finish | Electro Tin Plated |
Color | Green | Dimensions | 0.46 in |
Standards | UL 486A-486B, CSA Certified, RoHS Compliant | Application | For Heavy Duty and Higher Voltages up to 35 kV |
UPC | 781810506905 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |