Abbotsford
burys28a1

HUBBELL 3.06 inch 4/0 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, White

Price $69.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS28A1
Documents Documents

Description

Aluminum Compression Splice, 4/0 AWG, 3.06" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Splice Type YS-A
Conductor Size 4/0 AWG Stranded Length 3.06 in
Material Aluminum Voltage Rating 35000 V
Temperature Rating 90 °C Finish Tin Plated
Color Black Dimensions 36 in L X 1.4 in
For Use With All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations, Al/St-Cables Standards UL Listed, CSA Certified, RoHS Compliant
Application For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations UPC 781810757307

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok