![burys29a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799361.jpg?preset=medium)
HUBBELL 3.18 inch 250 kcmil Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Red
Description
Aluminum Compression Splice, 250 kcmil, 3.18" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Butt Splice Connector | Size | 1.46 in |
Voltage Rating | 600 V - 35 kV | Conductor Size | 250 kcmil |
Overall Length | 3.18 in | Type | YS-A, Standard Barrel |
Series/Model | YS-A Series | Barrel Type | Standard |
Contact Material | Aluminum | Connection Type | Splice |
Color | Black | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | All Combinations of Aluminum to Aluminum, Aluminum to Copper, and Copper to Copper Conductor Combinations |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations |
UPC | 781810757352 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |