![burys2ca1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799360.jpg?preset=medium)
HUBBELL 2.44 inch 2 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Pink
Description
Aluminum Compression Splice, 2 AWG, 2.44" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Non Insulated Compression Butt Splice | Size | 2.44 IN Length X 19 IN Dimension B |
Voltage Rating | 600 - 35000 V | Conductor Size | 2 AWG Stranded |
Overall Length | 2.44 in | Type | YS-A, Standard Barrel |
Series/Model | YS-A | Barrel Type | Standard |
Strip Length | 1.09 in | Contact Material | High-Conductivity Wrought Aluminum |
Connection Type | Splice | Color | Pink |
Finish | Electro-Tin Plated | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | All Combinations of Aluminum to Aluminum, Aluminum to Copper, and Copper to Copper Conductor Combinations |
UPC | 781810756607 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |