![burys32a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799361.jpg?preset=medium)
HUBBELL 4.86 inch 400kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel
Description
Aluminum Compression Splice, 400 kcmil, 4.86" Splice Length, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice Connector | Type | Long Barrel |
Conductor Size | 400 kcmil | Length | 4.86 in |
Material | Aluminum | Connector Type | Compression |
Voltage Rating | 35000 V | Temperature Rating | 194 °C |
Finish | Tin-Plated | Color | Black |
Standards | UL 486A, UL 486B Listed | Application | For Use on All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations |
UPC | 781810757529 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |