![burys34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799135.jpg?preset=medium)
HUBBELL 4.91 inch 500kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel
Description
Copper Compression Splice, 500 kcmil, 4.91" Splice Length, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice | Type | YS, Long Barrel |
Conductor Type | Copper | Conductor Size | 500 kcmil |
Length | 4.91 in | Material | Copper |
Voltage Rating | 35000 V | Temperature Rating | 90 °C |
Finish | Tin Plated | Color | Black |
For Use With | Heavy Duty Applications and Used at Higher Voltages up to 35 kV, Round Conductors, Stranded Conductors, Solid Cores | Standards | UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant |
Application | For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV | UPC | 781810508503 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |