![burysl26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285811011.jpg?preset=medium)
HUBBELL YSL26 2.17 inch 2/0 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Pink
Description
Burndy Canada YSL26 Hylink Butt Splice, YSl Series Compression, Conductor Range 2/0 AWG, Copper, Tin Plated Finish, Black, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 15 - 35 kV |
Conductor Size | 2/0 AWG | Type | Short Sleeve |
Series/Model | YSL Series, UL Model | Contact Material | Copper |
Color | Black | Finish | Tin Plated |
For Use With | Round, Solid Core and Stranded Conductors | UPC | 621945072657 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |