![burysl27](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286394312.jpg?preset=medium)
HUBBELL 2.3 inch 3/0 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Orange
Description
Burndy Canada YSL27 Hylink Butt Splice, YSl Series Compression, Conductor Range 3/0 AWG, Copper, Tin Plated Finish, Orange, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 15 - 35 kV |
Conductor Size | 3/0 AWG | Type | Short Sleeve |
Series/Model | YSL Series, UL Model | Contact Material | Copper |
Color | Orange | Finish | Tin Plated |
For Use With | Round, Solid Core and Stranded Conductors | UPC | 621945072664 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |