![burysl2c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11673200.jpg?preset=medium)
HUBBELL 2 inch 2 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Brown
Description
Burndy Canada YSL2C Hylink Butt Splice, YSl Series Compression, Conductor Range 2 AWG, Copper, Tin Plated Finish, Brown, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 600 - 35000 V |
Conductor Size | 2 AWG | Overall Length | 1.43 in |
Type | YSL Series Compression Butt Splice | Series/Model | YSL Series |
Barrel Type | Standard | Contact Material | Copper |
Color | Brown | Finish | Tin Plated |
UPC | 621945072633 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |