![burysl34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286437734.jpg?preset=medium)
HUBBELL 3.15 inch 500 kcmil Burndy Type YSL Hylink Copper Compression Splice, Brown
Description
Burndy Canada YSL34 Hylink Butt Splice, YSl Series Compression, Conductor Range 500 MCM, Copper, Tin Plated Finish, Brown, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 15 - 35 kV |
Conductor Size | 500 MCM | Type | Short Sleeve |
Series/Model | YSL Series, UL Model | Contact Material | Copper |
Color | Brown | Finish | Tin Plated |
For Use With | Round, Solid Core and Stranded Conductors | UPC | 621945072725 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |