![burysl8c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11673200.jpg?preset=medium)
HUBBELL 1 inch AN-8 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Red
Description
Burndy Canada YSL8C Hylink Butt Splice, YSl Series Compression, Conductor Range 8 AWG, Copper, Tin Plated Finish, Red, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 15 - 35 kV |
Conductor Size | 8 AWG | Type | Short Sleeve |
Series/Model | YSL Series, UL Model | Contact Material | Copper |
Color | Red | Finish | Tin Plated |
For Use With | Round, Solid Core and Stranded Conductors | UPC | 621945072817 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |