![burysv2cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905758.jpg?preset=medium)
HUBBELL 1.41 inch AN-2 Burndy Type YSV-L Hylink Copper Compression Splice Connector
Description
Compression splice features short barrel length, uninsulated copper. Seamless splice connector is used to splice type AN aircraft cables plus commercial stranded and solid AWG conductors. Suitable for aircraft, light duty industrial and general purpose applications.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Splice Connector | Type | Short Barrel |
Conductor Size | 2 AWG | Length | 1.41 in |
Material | Copper | Connector Type | Compression |
Voltage Rating | 600 V | Specifications | 5/8 in Strip Length |
Finish | Tin-Plated | Color | Black |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | For Aircraft, Light Duty Industrial and General Purpose Applications |
UPC | 781810543894 |
Packages
200 - UNIT - (200) |