![burysv6cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905758.jpg?preset=medium)
HUBBELL 1.12 inch AN-6 Burndy Type YSV-L Hylink Copper Compression Splice Connector
Description
HYLINK⢠Uninsulated Compression Butt Splice; Seamless Standard Barrel; Accommodates: #6 AWG Str/Sol, AN, Aircraft; Length: 1.12" ; 600 V Max; Bulk Package
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Splice Connector | Type | Short Barrel |
Conductor Size | 6 AWG | Length | 1.12 in |
Material | Copper | Connector Type | Compression |
Voltage Rating | 600 V | Specifications | 1/2 in Strip Length |
Finish | Tin-Plated | Color | Black |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | For Aircraft, Light Duty Industrial and General Purpose Applications |
UPC | 781810543856 |
Packages
200 - UNIT - (200) |