
PANDUIT 10-12awg Pan-Term® BS10-D Butt Splice, Bare (500/Pack)
Description
Panduit BS10-D Non-Insulated Butt Splice
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Type | Butt Splice | Material | Copper |
Voltage Rating | 2,000 V | Temperature Rating | 302 F |
Finish | Tin-Plated | Color | Copper |
Standards | C22.2 No 65 | UPC | 074983832057 |
Packages
500 - UNIT - (500) |