
ABB 2D-8 Sta-Kon® Non-Insulated Butt Splice Connector, Metallic
Description
STA-KON® Non-insulated metallic butt splice.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Type | Short Sleeve |
Conductor Size | 9-7 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 150 °C |
Finish | Electro-Tin Plated | Color | Metallic |
Standards | UL File Number E9809 | UPC | 786210800103 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 1732 - UNIT = 173250 |