
ABB 2E-6 Sta-Kon® Non-Insulated Butt Splice Connector
Description
STA-KON® Butt splice, non-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Butt Splice Connector | Type | Non-Insulated, Straight |
Conductor Size | 6-5 AWG | Length | 1.12 in |
Material | Copper | Voltage Rating | 600 V |
Temperature Rating | 150 °C | Specifications | 15/32 in Strip |
Finish | Electro-Tin Plated | Color | Metallic |
Dimensions | 0.37 in W x 0.06 in T | Standards | UL File Number E9809, CSA Certified, UL 94 V-0 Flammability Rating, RoHS Compliant |
UPC | 786210800127 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 200 - UNIT = 200 | 8000 - UNIT = 80000 |