
ABB 2F-4 Sta-Kon® Non-Insulated Butt Splice Connector, Metallic
Description
STA-KONĀ® Nylon-insulated aircraft splice made of copper.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Splice Connector | Type | Non-Insulated, Short Sleeve, Parallel |
Conductor Size | 4 - 3 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 150 °C |
Finish | Electro-Tin Plated | Color | Metallic |
Dimensions | 1.12 in L | Standards | UL E9809 |
UPC | 786210800141 |
Packages
1 - UNIT - 1 | 15 - UNIT = (15) | 150 - UNIT - 150 | 1039 - UNIT = 103950 |