×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54509

ABB 54509 Color-Keyed® Copper Two-Way Splice - Short Barrel, Pink 42

Price $17.1352 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54509

Description

Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 53.47 mm² Type 2 Way
Series/Model Standard Version Contact Material Copper
Color Pink Finish Tin Plated
Standards UL File Number E9809 UPC 786210545097

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 2520 - UNIT = 25200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok