![tab54515](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969711.jpg?preset=medium)
ABB 54515 Color-Keyed® Copper Two-Way Splice - Short Barrel, Red 71
Description
Two-way splice connector with high-conductivity wrought copper and electro-tin plated. Standard barrel certified to 600 V and recommended up to 35 kV. It provide high-pullout values and are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 177.34 mm² | Type | 2 Way |
Series/Model | Standard Version | Contact Material | Copper |
Color | Red | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210545158 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 1440 - UNIT = 14400 |