![tab54804](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969465.jpg?preset=medium)
ABB 54804 Color-Keyed® Copper Two-Way Splice - Long Barrel, Red 21
Description
Compression connector, long barrel, two-way splice, copper construction with tin plated.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 8 AWG | Type | 2 Way |
Contact Material | Copper | Color | Red |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210548043 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |